Wheeled Forklift Tipping Skips - Capacity L 400 - with Fork Sleeves

Order Code: ZT3409334S

£1,339.99 Inc VAT (20%)


Description

Made from steel sheet with reinforced edging, and a blue painted finish.Oil & water tight welded construction.Fitted with handle at rear for easy manual movement if fitted with castors.Fork pocket size, W x H - 170 x 55mm.Drainage tap and filter can be fitted to drain liquid from solid materials - please enquire for details.Capacity 300kg.CE marked.

See full description
Specifications for Wheeled Forklift Tipping Skips - Capacity L 400 - with Fork Sleeves
  • Material
    Steel Sheet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome