1. Storage & Handling/
  2. Lifting, Pulling & Positioning/
  3. Slings/
  4. Web Slings
Endless Round Slings

Endless Round Slings


Select
See all variants from
£14.99

Inc VAT (20%)

See all variants from £14.99

Description

With a high strength to weight ratio, a lightweight construction and easy to use design, this range of endless round slings can be used in a myriad of ways. Possessing a shock absorbing construction and wide load bearing area produce a secure grip and eliminate damage to the load. All products are made from oil and acid resistant polyester, treated with a wear resistant impregnation as well as being colour coded to indicate the 'SWL' (safe working load) of the product.

Features and Benefits
• Manufactured from durable polyester to provide product longevity and durability
• All products are oil and acid resistant as well as being protected against general wear and tear
• Liightweight making it easy to handle and manipulate to your desired position
• Each product is colour coded to indicate the safe working load of the product making it easy for you to identify the required product
• Available in a host of sizes and specifications to suit your requirements

Typical Applications
• Suitable for use with lifts, cranes and hoists

Standards
• Made to BS EN1492-1:2000 (7:1 Safety Factor)

See full description

Feature Attributes

Standards Met:

BS EN1492:2 - 2000

Product Type:

Endless Round Sling

Basket Hitch Capacity:

8,000 kg

Vertical Hitch Capacity:

4,000 kg

Safe Working Load:

4000 kg

Choker Hitch Capacity:

3,200 kg

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome