Faithfull Lifting Slings are made from 100% PES polyester duplex webbing that is lightweight but extremely durable for use on awkward loads, offering a soft alternative to wires and chains. All sizes can be used in straight pull, basket or choke configurations. Fitted with a reinforced, sleeved lifting eye. Meets the requirements of EN 1492 Part 12000. Minimum breaking load is 7 times the Working Load Limit. The Faithfull Green Lifting Sling has the following specifications Max. Load 2 Tonne. Width 60mm. Length 2m.