BLUE Workshop Crane, Max. Load 500 Kg, Angled Chassis, Double Action Hydraulic System

Order Code: ZT2709250S

£1,699.99 Inc VAT (20%)


Description

BLUE workshop crane, max. load 500 kg, angled chassis, double action hydraulic system. Supplied = assembled. Max. load = 500 kg. Max. load (at jib length mm) = 500 (950) kg. Max. load 1 (at jib length mm) = 420 (1070) kg. Max. load 2 (at jib length mm) = 360 (1190) kg. Max. load 3 (at jib length mm) = 300 (1310) kg. Colour = light blue RAL 5012. Overall width = 1095 mm. Overall height = 1530 mm. Overall length = 1420 mm. Lifting height max. cantilever arm extended = 2100 mm. Hydraulic pump = double action. Max. crane arm length = 1310 mm. Min. crane arm length = 950 mm. Wheel type = nylon. Wheel bearing = ball bearing. Fixed wheel diameter = 125 mm. Steering wheel diameter = 125 mm. Design of crane = angled chassis. Chassis height = 130 mm. Lifting height max. cantilever arm retracted = 2010 mm. Wheel base = 1310 mm. Product type = work shop cranes. Convenient loading and unloading of heavy loads. Fast raising and precise lowering. Easy operation and suitable for mobile use. The crane jib, adjustable in four positions, means this workshop crane will make everyday work in the workshop easier when lifting and lowering heavy loads. The safety crane hook can be rotated by 360° and the finely adjustable valve also allows heavy loads to be lowered precisely. The required stability is guaranteed by a durable steel construction with 2 swivel castors and 2 fixed castors. The angled chassis is particularly manoeuvrable and can be moved up close to the goods to process them. The folding design allows fast assembly and disassembly and therefore space saving storage. The pump lever is installed at the side, making convenient monitoring of the lifting and lowering process possible - and additional foot protection is installed. Steering wheels with wheel stop. Individual custom made models are available on request.

See full description
Specifications for BLUE Workshop Crane, Max. Load 500 Kg, Angled Chassis, Double Action Hydraulic System
  • Product Type
    Work Shop Cranes
  • Load Capacity
    500kg
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Wheel Type
    Nylon
  • Overall Length
    1420mm
  • Overall Width
    1095mm
  • Overall Height
    1530mm
  • Design of Crane
    Angled Chassis
  • Fixed Wheel Diameter
    125mm
  • Cantilever Arm Extended
    2100mm
  • Hydraulic Pump
    Double Action
  • Wheel Base
    1310mm
  • Wheel Bearing
    Ball Bearing
  • Crane Arm Length
    950mm
  • Cantilever Arm Retracted
    2010mm
  • Steering Wheel Diameter
    125mm
  • Chassis Height
    130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome