Commander 2000 Portable Davit Crane Stainless Steel Max. Load 905 kg

Order Code: ZT4130529S

£16,999.99 Inc VAT (20%)


Description

Commander 2000 portable davit crane, stainless steel, max. load 905 kg. Supplied = pre-assembled, final assembly by customer. Max. load 1 (at jib length mm) = 711 mm - 905 kg. Max. load 2 (at jib length mm) = 914 mm - 860 kg. Max. load 3 (at jib length mm) = 1143 mm - 680 kg. Max. load 4 (at jib length mm) = 1346 mm - 590 kg. Overall width = 2082 mm. Overall height = 2463 mm. Overall length = 2082 mm. Lifting height max. cantilever arm extended = 2463 mm. Max. crane arm length = 2082 mm. Min. crane arm length = 711 mm. Finish = stainless steel. Swivels 360°. Telescopic crane arm with 4 easily adjustable operating positions. Adjustable crane arm angle by means of a ratchet tensioner. Whether on construction sites, roofs of buildings, silos or ships - the areas of use for these cranes is virtually unlimited. Do you need the crane somewhere else? No problem! Its low weight and the innovative snap fastenings allow it to be removed within minutes and be set up somewhere else, and all this without tools. Supplied complete with: stainless steel crane, stainless steel manual wire rope winch with spur gear transmission, stainless steel base mount platform (without set of bolts for mounting, see Accessories) , stainless steel rope with load hook, Ø 6.4 mm, length 13.7 m.

See full description
Specifications for Commander 2000 Portable Davit Crane Stainless Steel Max. Load 905 kg
  • Product Type
    Portable Davit Crane
  • Min Crane Arm Length
    711mm
  • Rope Length
    13.7m
  • Rope Diameter
    6.4mm
  • Finish
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome