Commander 500 Portable Davit Crane Electrolytically Zinc Plated Max. Load 300 kg

Order Code: ZT4130238S

£6,199.99 Inc VAT (20%)


Description

Commander 500 portable davit crane, electrolytically zinc plated, max. load 300 kg. Supplied = pre-assembled, final assembly by customer. Max. load 1 (at jib length mm) = 584 mm - 300 kg. Max. load 2 (at jib length mm) = 762 mm - 235 kg. Max. load 3 (at jib length mm) = 940 mm - 190 kg. Max. load 4 (at jib length mm) = 1117 mm - 160 kg. Overall width = 1676 mm. Overall height = 2159 mm. Overall length = 1676 mm. Lifting height max. cantilever arm extended = 2159 mm. Max. crane arm length = 1676 mm. Min. crane arm length = 584 mm. Finish = zinc plated by galvanization. Complete crane set, electrolytically zinc plated, with manual wire rope winch, base mount and steel rope with load hook. Swivels 360°. Telescopic crane arm with 4 easily adjustable operating positions. Adjustable crane arm angle by means of a ratchet tensioner. Whether on construction sites, roofs of buildings, silos or ships - the areas of use for these cranes is virtually unlimited. Do you need the crane somewhere else? No problem! Its low weight and the innovative snap fastenings allow it to be removed within minutes and be set up somewhere else, and all this without tools. Supplied complete with: electrolytically zinc plated crane, zinc plated manual wire rope winch with spur gear transmission, zinc plated base mount platform (without set of bolts for mounting, see Accessories) , steel rope with load hook, zinc plated rope, Ø 4.8 mm, length 13.7 m.

See full description
Specifications for Commander 500 Portable Davit Crane Electrolytically Zinc Plated Max. Load 300 kg
  • Product Type
    Portable Davit Crane
  • Wire Rope Diameter
    4.8mm
  • Min Crane Arm Length
    584mm
  • Finish
    Zinc Plated
  • Wire Rope Length
    13.7m
  • Overall Width
    1676mm
  • Overall Height
    2159mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome