First Mate Portable Davit Crane Electrolytically Zinc Plated Max. Load 385 kg

Order Code: ZT4130173S

£4,099.99 Inc VAT (20%)


Description

First Mate portable davit crane, electrolytically zinc plated, max. load 385 kg. Supplied = pre-assembled, final assembly by customer. Max. load 1 (at jib length mm) = 609 mm - 385 kg. Max. load 2 (at jib length mm) = 889 mm - 272 kg. Max. load 3 (at jib length mm) = 1066 mm - 225 kg. Overall width = 1066 mm. Overall height = 1778 mm. Overall length = 1066 mm. Lifting height max. cantilever arm extended = 1778 mm. Max. crane arm length = 1066 mm. Min. crane arm length = 609 mm. Finish = zinc plated by galvanization. Complete crane set, electrolytically zinc plated, with manual wire rope winch, base mount and steel rope with load hook. Ideally suited for changing locations. Swivels 360°. Fixed crane arm length, adjustable crane arm angle for three different operating positions, folds together for transport and storage. Virtually unlimited areas of use. Whether on construction sites, roofs of buildings, silos or ships - the areas of use for these cranes is virtually unlimited. Do you need the crane somewhere else? No problem! Its low weight and the innovative snap fastenings allow it to be removed within minutes and be set up somewhere else, and all this without tools. Supplied complete with: electrolytically zinc plated crane, zinc plated manual wire rope winch with spur gear transmission, zinc plated base mount platform (without set of bolts for mounting, see Accessories) , steel rope with load hook, zinc plated rope, Ø 4.8 mm, length 13.7 m.

See full description
Specifications for First Mate Portable Davit Crane Electrolytically Zinc Plated Max. Load 385 kg
  • Product Type
    Portable Davit Crane
  • Min Crane Arm Length
    609mm
  • Cable Length
    13.7m
  • Overall Height
    1778mm
  • Overall Width
    1066mm
  • Finish
    Zinc Plated