First Mate Portable Davit Crane Stainless Steel Max. Load 385 kg

Order Code: ZT4130174S

£7,199.99 Inc VAT (20%)


Description

First Mate portable davit crane, stainless steel, max. load 385 kg. Supplied = pre-assembled, final assembly by customer. Max. load 1 (at jib length mm) = 609 mm - 385 kg. Max. load 2 (at jib length mm) = 889 mm - 272 kg. Max. load 3 (at jib length mm) = 1066 mm - 225 kg. Overall width = 1066 mm. Overall height = 1778 mm. Overall length = 1066 mm. Lifting height max. cantilever arm extended = 1778 mm. Max. crane arm length = 1066 mm. Min. crane arm length = 609 mm. Finish = stainless steel. Complete crane set, stainless steel, with manual wire rope winch, base mount and steel rope with load hook. Ideally suited for changing locations. Swivels 360°. Fixed crane arm length, adjustable crane arm angle for three different operating positions, folds together for transport and storage. Virtually unlimited areas of use. Whether on construction sites, roofs of buildings, silos or ships - the areas of use for these cranes is virtually unlimited. Do you need the crane somewhere else? No problem! Its low weight and the innovative snap fastenings allow it to be removed within minutes and be set up somewhere else, and all this without tools. Supplied complete with: stainless steel crane, stainless steel manual wire rope winch with spur gear transmission, stainless steel base mount platform (without set of bolts for mounting, see Accessories) , stainless steel rope with load hook, Ø 4.8 mm, length 13.7 m.

See full description
Specifications for First Mate Portable Davit Crane Stainless Steel Max. Load 385 kg
  • Product Type
    Portable Davit Crane
  • Wire Rope Diameter
    4.8mm
  • Min Crane Arm Length
    609mm
  • Overall Height
    1778mm
  • Wire Rope Length
    13.7m
  • Finish
    Stainless Steel
  • Overall Width
    1066mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome