GAMMA Aluminium Panel Winch, Direct Drive, Max. Lifting Load 200 Kg

Order Code: ZT2693018S

£1,099.99 Inc VAT (20%)


Description

GAMMA aluminium panel winch, direct drive, max. lifting load 200 kg. Supplied = pre-assembled, final assembly by customer. Wire rope length = 40 m. Wire rope diameter = 4 mm. Lifting capacity = 200 kg. Material = aluminium. Product type = cable winches. Lift drive = direct drive. Compact aluminium housing and closed chain drive. Low friction shaft bearing for better wire rope exit and a longer winch service life. Wide wire rope drum for a large wire rope capacity and two wire rope fasteners. The aluminium GAMMA panel cable winch is suitable for use outdoors due to its sturdy construction. Wire rope not included in the delivery.

See full description
Specifications for GAMMA Aluminium Panel Winch, Direct Drive, Max. Lifting Load 200 Kg
  • Material
    Aluminium
  • Product Type
    Cable Winches
  • Lift Drive
    Direct Drive
  • Wire Rope Diameter
    4mm
  • Lifting Capacity
    200kg
  • Wire Rope Length
    40m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome