Grip Hoist, Incl. Essential Basic Equipment, Max. Load 800 Kg

Order Code: ZT2738468S

£1,399.99 Inc VAT (20%)


Description

Grip hoist, incl. essential basic equipment, max. load 800 kg. Supplied = assembled. Max. load = 800 kg. Scope of delivery = grip hoist, lever pipe, rope with tip and hook with thimble (on manual winder, 8 mm, length 20 m) Product type = grip hoists. Placement of loads exact to the millimetre, and no limits to the rope length. Low weight and fast installation. Easy to handle, lightweight, robust, powerful. Multi-purpose hoists are portable devices for lifting, pulling and tensioning. They provide constant safety when operating in any position and any direction, providing that they can be aligned with the pulling direction. There is one operating lever each for lifting and lowering. By moving the plugged-in level pipe back and forth, two pairs of clamping jaws move the rope through the device in alternation. The rope length (= working path) is practically unlimited. The mechanism is self-locking, and the rope pulls the clamping jaws together when under load. The grip hoist can be released when there is no load. The rope can then be retracted and pre-tensioned by hand, and be pulled out again after finishing work. Included in delivery: - Grip hoist - Lever pipe - Rope with tip and hook with thimble (on manual winder, 11.5 mm, length 20 m)

See full description
Specifications for Grip Hoist, Incl. Essential Basic Equipment, Max. Load 800 Kg
  • Product Type
    Grip Hoists
  • Load Capacity
    800kg
  • Supplied
    Assembled
  • Rope Diameter
    11.5mm
    8mm
  • Rope Length
    20m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome