Grip Hoist, Incl. Extensive Basic Equipment, Max. Load 1600 Kg

Order Code: ZT2738576S

£2,599.99 Inc VAT (20%)


Description

Grip hoist, incl. extensive basic equipment, max. load 1600 kg. Supplied = assembled. Max. load = 1600 kg. Scope of delivery = grip hoist, lever pipe, rope with tip and hook with thimble (on manual winder, 8 mm, length 20 m) , wire rope strop ( 10 mm, length 1 m) , wire rope strop ( 10 mm, length 2 m) , sheet steel box (dimensions 550x150x310 mm) , tools in plastic bag and lubricant oil, MC return pulley (max. load 1.6 t) Product type = grip hoists. Placement of loads exact to the millimetre, and no limits to the rope length. Low weight and fast installation. Easy to handle, lightweight, robust, powerful. Multi-purpose hoists are portable devices for lifting, pulling and tensioning. They provide constant safety when operating in any position and any direction, providing that they can be aligned with the pulling direction. There is one operating lever each for lifting and lowering. By moving the plugged-in level pipe back and forth, two pairs of clamping jaws move the rope through the device in alternation. The rope length (= working path) is practically unlimited. The mechanism is self-locking, and the rope pulls the clamping jaws together when under load. The grip hoist can be released when there is no load. The rope can then be retracted and pre-tensioned by hand, and be pulled out again after finishing work.

See full description
Specifications for Grip Hoist, Incl. Extensive Basic Equipment, Max. Load 1600 Kg
  • Product Type
    Grip Hoists
  • Load Capacity
    1600kg
  • Supplied
    Assembled
  • Rope Diameter
    8mm
  • Rope Length
    20m