KS Plate Clamp, Gripping Range 0 - 15mm, Max. Load 750 Kg

Order Code: ZT2739120S

£599.99 Inc VAT (20%)


Description

KS plate clamp, gripping range 0 - 15 mm, max. load 750 kg. Supplied = assembled. Max. load = 750 kg. Gripping range = 0 - 15 mm. Weight = 1.6 kg. Product type = clamps. Multifunctional clamp for straightforward and safe use. Lifting eye with large gripping range. Low weight. Plate clamp for daily requirements. They are suitable for both turning and lifting, and feature a lever with a safety catch. The pressure of the clamp is only applied to one side of the sheet steel, which protects the surface from damage.

See full description
Specifications for KS Plate Clamp, Gripping Range 0 - 15mm, Max. Load 750 Kg
  • Product Type
    Clamps
  • Load Capacity
    750kg
  • Supplied
    Assembled
  • Weight
    1.6kg
  • Gripping Range
    0 - 15mm