KS Plate Clamp, Gripping Range 0 - 20mm, Max. Load 1000 Kg

Order Code: ZT2739088S

£899.99 Inc VAT (20%)


Description

KS plate clamp, gripping range 0 - 20 mm, max. load 1000 kg. Supplied = assembled. Max. load = 1000 kg. Gripping range = 0 - 20 mm. Weight = 3.5 kg. Product type = clamps. Multifunctional clamp for straightforward and safe use. Lifting eye with large gripping range. Low weight. Plate clamp for daily requirements. They are suitable for both turning and lifting, and feature a lever with a safety catch. The pressure of the clamp is only applied to one side of the sheet steel, which protects the surface from damage.

See full description
Specifications for KS Plate Clamp, Gripping Range 0 - 20mm, Max. Load 1000 Kg
  • Load Capacity
    1000kg
  • Product Type
    Clamps
  • Supplied
    Assembled
  • Weight
    3.5kg
  • Gripping Range
    0 - 20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome