Manual Wire Rope Winch with Spur Gear Transmission Max. Lifting Load 450 Kg Steel Electrolytically Zinc Plated

Order Code: ZT4129913S

£1,599.99 Inc VAT (20%)


Description

Manual wire rope winch with spur gear transmission, max. lifting load 450 kg, steel, electrolytically zinc plated. Supplied = pre-assembled, final assembly by customer. Wire rope length = 13.7 m. Wire rope diameter = 4.8 mm. Lifting capacity = 450 kg. Material = steel. Finish = zinc plated by galvanization. Product type = cable winches. Lift drive = spur gear transmission. Complete set consisting of a hand winch with rope and safety swivel hook. Wire rope length 13.7 m and other lengths available on request. CE marking. Cable winch available as models with two different materials. High quality workmanship and durable. The manual wire rope winch with spur gear transmission and automatic brake makes lifting and pulling loads easy, and is characterised by its high quality workmanship and robustness. With two different models of wire rope winch with a lifting capacity of up to 450 kg or 900 kg in the first position in combination with a zinc plated or stainless steel model, you will find the right product for your specific needs. The spur gear transmission allows the winch to be rolled up and down smoothly to move heavy objects. You will receive a practical set consisting of a manual wire rope winch with spur gear transmission, including a zinc plated wire rope with safety swivel hook. The rope has a diameter of 4.8 mm and a length of 13.7 metres. The CE marking confirms compliance with the highest safety standards. Choose the wire rope winch that suits you best from the two models available for a long lasting product suitable for versatile use. The entry level product with machine cut gear wheels made of solid steel is impressively robust. The winch, wire rope and safety swivel hook are zinc plated and offer a corrosion protected surface. The second option, which is made of stainless steel, makes an impression with its high quality workmanship and durability, as the winch, gears, wire rope and safety swivel hooks are made of stainless steel. The gears also feature corrosion protection. The wire rope meets the quality standard 304, the safety swivel hook 316. Fastening and mounting material not included in the scope of delivery.

See full description
Specifications for Manual Wire Rope Winch with Spur Gear Transmission Max. Lifting Load 450 Kg Steel Electrolytically Zinc Plated
  • Material
    Steel
  • Product Type
    Cable Winch
  • Wire Rope Diameter
    4.8mm
  • Standards Met
    CE marking
  • Lift Drive
    Spur Gear Transmission
  • Wire Rope Length
    13.7m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome