Mini Hoist, Incl. Basic Equipment, Max. Load 500 Kg

Order Code: ZT2738946S

£1,299.99 Inc VAT (20%)


Description

Mini hoist, incl. basic equipment, max. load 500 kg. Supplied = assembled. Max. load = 500 kg. Scope of delivery = mini hoist, lever pipe, rope. Product type = grip hoists. Load placement exact to the millimetre. Low weight, easy handling and fast installation. For a wide range of applications. The mini hoist is a portable tensioning force hoist with a continuous rope, which performs all functions of a hand operated cable pull or block and tackle under a diverse range of usage conditions. Its special feature is the rope tensioning principle. In contrast to a block and tackle or conventional cable winches, the rope is not wound onto a drum, but rather is moved in a straight line by two clamping jaws that resemble hands, in order to pull it or help with lowering. The mechanism is self-locking. The force is transferred by an extendable, removable lever pipe on the actuating lever (feed or retraction) The device is fitted with lifting slings (hooks) that allow quick attachment to any fixed point with a sufficient load bearing capacity.

See full description
Specifications for Mini Hoist, Incl. Basic Equipment, Max. Load 500 Kg
  • Load Capacity
    500kg
  • Product Type
    Grip Hoists
  • Supplied
    Assembled