NX Non-Marring Grab, Gripping Range 0 - 20mm, Max. Load 500 Kg

Order Code: ZT2739115S

£1,899.99 Inc VAT (20%)


Description

NX non-marring grab, gripping range 0 - 20 mm, max. load 500 kg. Supplied = assembled. Max. load = 500 kg. Gripping range = 0 - 20 mm. Weight = 4.5 kg. Product type = clamps. For gripping sensitive surfaces. Automatically locks in closed position. Fast and easy to use. Multifunctional grab for all applications, and which is suitable for both turning and lifting. Because the grip jaws are coated with acid resistant polyurethane, they leave no marks on the surfaces of the loads.

See full description
Specifications for NX Non-Marring Grab, Gripping Range 0 - 20mm, Max. Load 500 Kg
  • Load Capacity
    500kg
  • Product Type
    Clamps
  • Supplied
    Assembled
  • Weight
    4.5kg
  • Gripping Range
    0 - 20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome