0
1

S1000 Boat Winch

Order Code: ZT3521113S

£24.99 Inc VAT (20%)


Description

HEAVY DUTY: This heavy duty boat winch pulley has smooth ratchet action and a sure-grip crank handle and locking mechanism. EASY MOUNTING: With 5 slots in the base, it is easy to mount in multiple positions and with a strong 10m x 4.8mm steel cable, it can pull up to 550kg (1200lbs) .

Specifications for S1000 Boat Winch
  • Type
    Heavy Duty Boat Winch
  • Product Type
    Boat Winch
  • Cable Length
    10m
  • Cable Thickness
    4.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome