Stainless Steel Rope Incl. Load Hooks, Cable Ø4.8mm, Length 6 M

Order Code: ZT2685744S

£619.99 Inc VAT (20%)


Description

Stainless steel rope incl. load hooks, cable 4.8 mm, length 6 m. Supplied = pre-assembled, final assembly by customer. Material = stainless steel. Length = 6 m. Wire rope diameter = 4.8 mm. For max. load = 302 kg. Product type = accessories for slewing cranes. High quality workmanship. High tensile force. Highly versatile. Stainless steel rope with load hooks for winding on winches.

See full description
Specifications for Stainless Steel Rope Incl. Load Hooks, Cable Ø4.8mm, Length 6 M
  • Material
    Stainless Steel
  • Load Capacity
    302kg
  • Product Type
    Accessories for Slewing Cranes
  • Length
    6m
  • Wire Rope Diameter
    4.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome