Stainless Steel Rope Incl. Load Hooks, Cable Ø9, 5mm, Length 22.8 M

Order Code: ZT2695439S

£1,799.99 Inc VAT (20%)


Description

Stainless steel rope incl. load hooks, cable 9, 5 mm, length 22.8 m. Supplied = pre-assembled, final assembly by customer. Material = stainless steel. Length = 22.8 m. Wire rope diameter = 9.5 mm. Product type = accessories for slewing cranes. High quality workmanship. High tensile force. Highly versatile. Stainless steel rope with load hooks for winding on winches.

See full description
Specifications for Stainless Steel Rope Incl. Load Hooks, Cable Ø9, 5mm, Length 22.8 M
  • Material
    Stainless Steel
  • Product Type
    Accessories for Slewing Cranes
  • Length
    22.8m
  • Wire Rope Diameter
    9.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome