Steel Wire Rope Incl. Load Hook, Cable Ø4.8mm, Length 13.7 M

Order Code: ZT2685750S

£429.99 Inc VAT (20%)


Description

Steel wire rope incl. load hook, cable 4.8 mm, length 13.7 m. Supplied = pre-assembled, final assembly by customer. Material = steel, zinc plated. Length = 13.7 m. Wire rope diameter = 4.8 mm. For max. load = 343 kg. Product type = accessories for slewing cranes. High quality workmanship. High tensile force. Highly versatile. Steel rope with load hooks for winding on winches.

See full description
Specifications for Steel Wire Rope Incl. Load Hook, Cable Ø4.8mm, Length 13.7 M
  • Load Capacity
    343kg
  • Material
    Steel, Zinc Plated
  • Product Type
    Accessories for Slewing Cranes
  • Length
    13.7m
  • Wire Rope Diameter
    4.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome