Steel Wire Rope Incl. Load Hook, Cable Ø6.4mm, Length 18.3 M

Order Code: ZT2685825S

572kg
18.3m
£539.99 Inc VAT (20%)


Description

Steel wire rope incl. load hook, cable 6.4 mm, length 18.3 m. Supplied = pre-assembled, final assembly by customer. Material = steel, zinc plated. Length = 18.3 m. Wire rope diameter = 6.4 mm. For max. load = 572 kg. Product type = accessories for slewing cranes. High quality workmanship. High tensile force. Highly versatile. Steel rope with load hooks for winding on winches.