Steel Wire Rope Incl. Load Hook, Cable Ø6.4mm, Length 6 M

Order Code: ZT2685897S

572kg
6m
£419.99 Inc VAT (20%)


Description

Steel wire rope incl. load hook, cable 6.4 mm, length 6 m. Supplied = pre-assembled, final assembly by customer. Material = steel, zinc plated. Length = 6 m. Wire rope diameter = 6.4 mm. For max. load = 572 kg. Product type = accessories for slewing cranes. High quality workmanship. High tensile force. Highly versatile. Steel rope with load hooks for winding on winches.