Wall Convection Heater for Insulated Container Ts+ HxWxD 860 x 430 x 108 mm

Order Code: ZT4131707S

£799.99 Inc VAT (20%)


Description

Wall convection heater, for insulated container TS+, HxWxD 860 x 430 x 108 mm. Supplied = flat pack. Height = 860 mm. Width = 430 mm. Depth = 108 mm. Colour = white. Product type = container sump trays. Wall convector for ThermoSafe TS+.

Specifications for Wall Convection Heater for Insulated Container Ts+ HxWxD 860 x 430 x 108 mm
  • Width
    430mm
  • Depth
    108mm
  • Product Type
    Wall Convection Heater
  • Height
    860mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome