Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Wire Baskets
Basket PP 390x290x110mm Heavy Duty
Order Code:
ZT2901445S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£42.74
5%
10 +
£40.49
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/storage-and-handling/wire-baskets/basket-pp-390x290x110mm-heavy-duty/p/ZT2901445S
Add to quotation
View all Wire Baskets
Description
Basket PP 390x290x110mm Heavy Duty BAS5100
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Basket PP 390x290x110mm Heavy Duty
Product Code
BAS5100
Pack Size
Each
Material
Polypropylene
Product Type
Baskets
Pack Quantity
1
Dimensions (W x D x H)
290 x 390 x 110mm
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome