Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Wire Baskets
Bracket Ceiling Fast Fix 150mm
By Marshall Tufflex
Order Code:
ZT5058939S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£15.03
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/storage-and-handling/wire-baskets/bracket-ceiling-fast-fix-150mm/p/ZT5058939S
Add to quotation
View all Wire Baskets
Description
Marshall Tufflex BRACKET CEILING FAST FIX 150MM Metal Tray Ladder & Basket Fittings (1094) MT2/7236
Tags:
#BulkDiscount
Specifications
Specifications for Bracket Ceiling Fast Fix 150mm
Material
Green/yellow
Width
150mm
Colour
Hexagon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome