Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Wire Baskets
Coupler Clip on 65 and 105mm
By Marshall Tufflex
Order Code:
ZT5058815S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 - 49
£3.12
8%
50 - 99
£2.98
12%
100 +
£2.85
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/storage-and-handling/wire-baskets/coupler-clip-on-65-and-105mm/p/ZT5058815S
Add to quotation
View all Wire Baskets
Description
Marshall Tufflex COUPLER CLIP ON 65&105MM Metal Tray Ladder & Basket Fittings (1094) MT2/6217
Tags:
#BulkDiscount
Specifications
Specifications for Coupler Clip on 65 and 105mm
Material
Green/yellow
Colour
Hexagon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome