Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Wire Baskets
Cube Wire Basket 125mm
Order Code:
ZT2901435S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/storage-and-handling/wire-baskets/cube-wire-basket-125mm/p/ZT2901435S
Add to quotation
View all Wire Baskets
Description
Cube Wire Basket 125mm BAS50120
Specifications
Technical Information
Specifications for Cube Wire Basket 125mm
Pack Size
Each
Product Code
BAS50120
Material
Nylon coated wire
Product Type
Baskets
Pack Quantity
1
Dimensions (W x D x H)
125 x 125 x 125mm
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome