Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Wire Baskets
Cube Wire Basket 200mm
Order Code:
ZT2901495S
£152.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
152.99
https://www.zoro.co.uk/shop/storage-and-handling/wire-baskets/cube-wire-basket-200mm/p/ZT2901495S
Add to quotation
View all Wire Baskets
Description
Cube Wire Basket 200mm BAS50160
Specifications
Technical Information
Specifications for Cube Wire Basket 200mm
Product Code
BAS50160
Pack Size
Each
Material
Nylon coated wire
Product Type
Baskets
Pack Quantity
1
Dimensions (W x D x H)
200 x 200 x 200mm
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome