Detachable Basket Wire Mesh, Powder Coated, White

Order Code: ZT2707109S

£102.99 Inc VAT (20%)


Description

Detachable basket made of wire mesh, powder coated, white. Supplied = assembled. Length = 520 mm. Width = 195 mm. Height = 225 mm. Material = wire mesh. Colour = white. Finish = powder coated. Product type = accessories. High quality powder coating in white. Length x width x height 520 x 195 x 225 mm.

Specifications for Detachable Basket Wire Mesh, Powder Coated, White
  • Product Type
    Accessories
  • Colour
    White
  • Supplied
    Assembled
  • Material
    Wire Mesh
  • Height
    225mm
  • Width
    195mm
  • Length
    520mm
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome