Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Wire Baskets
Frame Suspension 300mm - 2500850420
By Marshall Tufflex
Order Code:
ZT5059298S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/storage-and-handling/wire-baskets/frame-suspension-300mm-2500850420/p/ZT5059298S
Add to quotation
View all Wire Baskets
Description
Marshall Tufflex FRAME SUSPENSION 300MM Metal Tray Ladder & Basket Fittings (1094) MT2/1076
Specifications
Specifications for Frame Suspension 300mm - 2500850420
Material
Green/yellow
Colour
Hexagon
Width
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome