Gabion Basket - 18in x 18in x 18in

Order Code: ZT5514617S

£25.99 Inc VAT (20%)


Description

Small Gabion Basket with Helicoil connections ideal for landscaping projects, retaining walls and decorative stone. Manufactured from the highest grade 4mm steel (Stones not included) The Gabion mesh baskets are shipped flat packed for easy transport. Includes 6 x Galfan coated welded mesh panels and 12 x 3mm Helicals for the hinges. Use pliers to fix the helicoils once in place to stop them slipping.

Gabion baskets can be stacked or joined to create a decorative retaining wall.

Welded to form a 75mm square mesh Aperture
Galfan coated Class A
Cube Size - 18 x 18 (450mm x 450mm approx)
Wire Diameter 4mm (Heavy duty)
Galfan Coated Steel wire (Zinc/Aluminium)
Mesh Hole Size, 75mm x 75mm
Supplied flat packed - 6 mesh panels
Supplied with 12 Spiral Helicoils 3mm
Optimum Aggregate size 100-150mm
Stones not included.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome