Mesh Divider, For Wire Basket, Inserted Loose

Order Code: ZT2704230S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Mesh divider, for wire basket, inserted loose. Supplied = assembled. Material = wire mesh. Finish = zinc plated by galvanization. Colour = silver. Height = 85 mm. Width = 685 mm. Product type = accessories. Allows goods for transport to be separated as required. Allows the loading area to be limited flexibly. Mesh divider for insertion in wire mesh basket.

See full description
Specifications for Mesh Divider, For Wire Basket, Inserted Loose
  • Product Type
    Accessories
  • Material
    Wire Mesh
  • Supplied
    Assembled
  • Colour
    Silver
  • Height
    85mm
  • Width
    685mm
  • Finish
    Zinc Plated By Galvanization

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome