Quantity | Price | Discount |
---|---|---|
1 - 4 | £59.99 | 0% |
5 + | £56.39 | 6% |
If you are not content with the current storage room of your cabinet, then this smart pull-out basket is a must-have. These drawers will maximize the storage capacity and extend the inner space of your cabinet. Crafted in chrome finish, the basket is made of durable stainless steel, you don’t have to worry that they will go out of shape or their colours will fade.
Features:
Flexible and smooth pulling
Keep your kitchen necessities in order
Simple to install
Specifications
Dimensions: 563-570mm W x 440mm D x 140mm H
Product Type: Pull out cabinet basket
Colour: Chrome
Primary Material: Metal