Wire Basket, WxH 470 X 220mm, Depth 300mm

Order Code: ZT2727401S

£229.99 Inc VAT (20%)


Description

Wire basket, WxH 470 x 220 mm, depth 300 mm. Supplied = assembled. Width = 470 mm. Depth = 300 mm. Height = 220 mm. Material = steel, zinc plated. Product type = tool holders for perforated panels. Also ideal for large, bulky parts.

Specifications for Wire Basket, WxH 470 X 220mm, Depth 300mm
  • Product Type
    Tool Holders for Perforated Panels
  • Material
    Steel, Zinc Plated
  • Supplied
    Assembled
  • Depth
    300mm
  • Width
    470mm
  • Height
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome