Wire Mesh Basket, LxWxH 405 X 300 X 210mm, Max. Load 10 Kg

Order Code: ZT2678711S

£139.99 Inc VAT (20%)


Description

Wire mesh basket, LxWxH 405 x 300 x 210 mm, max. load 10 kg. Supplied = assembled. Length = 405 mm. Width = 300 mm. Height = 210 mm. Material = steel wire, zinc plated. Max. load = 10 kg. Mesh size = 25 mm. Product type = accessories. Mesh size 25 mm. Open corners. Designed for smaller items.

Specifications for Wire Mesh Basket, LxWxH 405 X 300 X 210mm, Max. Load 10 Kg
  • Product Type
    Accessories
  • Material
    Steel Wire, Zinc Plated
  • Supplied
    Assembled
  • Mesh Size
    25mm
  • Width
    300mm
  • Height
    210mm
  • Length
    405mm
  • Load Capacity
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome