Wire Mesh Waste Basket with Hood and Post Capacity 50 L Hot Dip Galvanised

Order Code: ZT4132235S

£899.99 Inc VAT (20%)


Description

Wire mesh waste basket with hood and post, capacity 50 l, hot dip galvanised. Supplied = partially assembled. Height = 740 mm. Width = 330 mm. Depth = 430 mm. Waste collector material = steel. Waste collector colour = silver. Place of use = outdoor use. Material of lid = steel. Colour of lid = silver. Lock type = triangular utility lock. Finish = hot dip galvanised. Design of access opening = deposit at top. Diameter of access opening = 300 mm. Weight = 19 kg. Number of collection units = 1-unit collector. Product type = single collectors with deposit hole. Robust surface. Protected from the rain by a hood. Lockable. For weather resistant outdoor use, can be locked and mounted on poles that are already installed. Incl. assembly material.

See full description
Specifications for Wire Mesh Waste Basket with Hood and Post Capacity 50 L Hot Dip Galvanised
  • Lock Type
    Triangular Utility Lock
  • Capacity
    50L
  • Height
    740mm
  • Width
    330mm
  • Finish
    Hot Dip Galvanised
  • Depth
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome