Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Chains, Ropes & Cables
Wire Ropes
Wire Rope ( 4.8mm X 12m) for ATV1000W
By Sealey
Order Code:
ZT3160919S
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/storage-and-handling/wire-ropes/wire-rope-4-8mm-x-12m-for-atv1000w/p/ZT3160919S
Add to quotation
View all Wire Ropes
Description
• Wire rope for Model No. ATV1000W ATV Winch.
• Rope Diameter x Length: Ø4.8mm x 12m.
Specifications
Specifications for Wire Rope ( 4.8mm X 12m) for ATV1000W
Weight
1.1kg
MFR Part No.
ATV1000W.WR
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome