Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Wire Shelving
2101007E 5mm Wires Silver
By Rexel
Order Code:
ZT3382768S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
7-9
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/storage-and-handling/wire-shelving/2101007e-5mm-wires-silver/p/ZT3382768S
Add to quotation
View all Wire Shelving
Description
Silver 5mm (35 sheets) , 3:1 inch pre cut wire - 100 pack.
Specifications
Specifications for 2101007E 5mm Wires Silver
Product Type
Wires
Colour
Silver
Quantity
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome