9985-ESD - Plastic Conductive Splitsleeves Bag of 4

Order Code: ZT3078945S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Material: Plastic.
Pack Quantity: 4.
Product Type: Accessories.
Type: ESD.Spare or replacements. Conductive option available. Supplied in packs of 4.

Specifications for 9985-ESD - Plastic Conductive Splitsleeves Bag of 4
  • Material
    Plastic
  • Pack Quantity
    4
  • Type
    ESD
  • Product Type
    Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome