9990P - Label HOLDER75mm Long 75mm Long

Order Code: ZT3079035S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Application: For super erecta shelf.
Colour: Grey.
Length mm: 75.
Product Type: Accessories.
Type: Label holder.Snap-on label holders fit easily to front of wire shelf for quick identification. 75mm long. For more assistance with any of our Wire shelving products, please contact our telesales team on 01274 535044.

See full description
Specifications for 9990P - Label HOLDER75mm Long 75mm Long
  • Colour
    Grey
  • Length
    75mm
  • Applications
    Super erecta shelf
  • Product Type
    Label Holder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome