Black Anodised Wire Shelving - 350kg - 1220mm Wide

Order Code: ZT3080964S

£179.99 Inc VAT (20%)


Description

Bay Capacity kg: 800.
Capacity per Shelf kg: 200.
Colour: Black.
Depth mm: 450.
Depth mm: 457.
Dimensions: H x W x D mm: 1892 x 1220 x 457.
Finish: Anodised.
Height mm: 1892.
Length mm: 1220.
Material: Steel.
No. of Shelves: 4.
Product Type: Static.
Shelf Capacity kg: 200.
Shelf Capacity kg: 350.
Width mm: 1220.Medium duty, black wire shelving. Four adjustable shelf levels. Great product visibility and contrast in retail environments. Shelf capacity 350kg. Additional shelves available separately. N.B: Shelf depth is 10mm less than the overall depth.

See full description
Specifications for Black Anodised Wire Shelving - 350kg - 1220mm Wide
  • Material
    Steel
  • Colour
    Black
  • Shelf Capacity
    350kg
  • Finish
    Anodised
  • Depth
    457mm
  • Height
    1892mm
  • Width
    1220mm
  • Length
    1220mm
  • Bay Capacity
    800kg
  • Number of Shelves
    4
  • Capacity Per Shelf
    200kg
  • No. of Shelves
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome