Boltless Shelving Unit Lightweight Model Fully Assembled 10 Shelves with 36 Compartments HxWxD 2000 X 1060 X 335 mm

Order Code: ZT3380003S

£1,799.99 Inc VAT (20%)


Description

Boltless shelving unit lightweight model fully assembled 10 shelves with 36 compartments HxWxD 2000 x 1060 x 335 mm. Supplied = flat pack. Shelf unit type = complete shelf unit. Number of shelves = 10 pcs. Shelf depth = 300 mm. Max. shelf load = 100 kg. Shelf unit height = 2000 mm. Overall width = 1060 mm. Max. bay load = 800 kg. Design = plug in. Colour of uprights = light grey RAL 7035. Shelf width = 1000 mm. Overall depth = 335 mm. Material = steel. Finish = zinc plated and powder coated. Shelf height adjustment increments = 25 mm. Shelf colour = light grey RAL 7035. Shelf unit fittings = with rear and side panels. All parts zinc plated and additionally powder coated in light grey RAL 7035 with the exception of the partitions. Uprights in open construction with riveted solid panel side walls and plug-in solid panel rear wall. Shelf height adjustment grid 25 mm. The specified max. load values are applicable with uniform load distribution. Additional shelves may be used if the specified max. bay load is observed.

See full description
Specifications for Boltless Shelving Unit Lightweight Model Fully Assembled 10 Shelves with 36 Compartments HxWxD 2000 X 1060 X 335 mm
  • Product Type
    Boltless Shelving Unit
  • Colour
    Light Grey RAL 7035
  • Material
    Steel
  • No. of Shelves
    10
  • Overall Width
    1060mm
  • Shelf Depth
    300mm
  • Overall Depth
    335mm
  • Shelf Unit Height
    2000mm
  • Shelf Width
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome