Boltless Shelving Unit Lightweight Model Fully Assembled 4 Shelves Base WxD 1000 X 500 mm Height 2000 mm

Order Code: ZT3380034S

£729.99 Inc VAT (20%)


Description

Boltless shelving unit lightweight model fully assembled 4 shelves base WxD 1000 x 500 mm height 2000 mm. Supplied = flat pack. Shelf unit type = complete shelf unit. Number of shelves = 4 pcs. Shelf depth = 500 mm. Max. shelf load = 125 kg. Shelf unit height = 2000 mm. Overall width = 1060 mm. Max. bay load = 900 kg. Design = plug in. Colour of uprights = light grey RAL 7035. Shelf width = 1000 mm. Overall depth = 535 mm. Material = steel. Finish = zinc plated and powder coated. Shelf height adjustment increments = 25 mm. Shelf colour = light grey RAL 7035. Shelf unit fittings = with rear and side panels. All parts zinc plated and additionally powder coated in light grey RAL 7035. Uprights in open construction with welded mesh cladding at the left and right and on the rear. 4 shelves with 40 mm safety edges on all sides and in 25 mm increments. These shelf units are also available with a width of 1300 mm on request. The specified max. load values are applicable with uniform load distribution. Additional shelves may be used if the specified max. bay load is observed.

See full description
Specifications for Boltless Shelving Unit Lightweight Model Fully Assembled 4 Shelves Base WxD 1000 X 500 mm Height 2000 mm
  • Product Type
    Shelving Unit
  • Material
    Steel
  • Type
    Boltless Shelving Unit
  • No. of Shelves
    4
  • Overall Width
    1060mm
  • Overall Depth
    535mm
  • Shelf Depth
    500mm
  • Shelf Width
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome