File Shelf, LxW 726 X 300mm, Beech Finish

Order Code: ZT2678510S

£329.99 Inc VAT (20%)


Description

File shelf, LxW 726 x 300 mm, beech finish. Supplied = flat pack. Width = 300 mm. Length = 726 mm. Max. load = 50 kg. Material = laminate. Colour = beech finish. Product type = shelves/inserts. Space for 12 file folders.

Specifications for File Shelf, LxW 726 X 300mm, Beech Finish
  • Colour
    Beech Finish
  • Product Type
    Shelves/Inserts
  • Load Capacity
    50kg
  • Supplied
    Flat Pack
  • Material
    Laminate
  • Width
    300mm
  • Length
    726mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome