Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Wire Shelving
Heathrow Scientific HDPE Coated Wire Rack for 15 x 15mL Tubes (16-20mm) EACH
By Heathrow
Order Code:
ZT1258171S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/storage-and-handling/wire-shelving/heathrow-scientific-hdpe-coated-wire-rack-for-15-x-15ml-tubes-16-20mm-each/p/ZT1258171S
Add to quotation
View all Wire Shelving
Description
15PL 15mL Rack for 15mL Tubes
Specifications
Technical Information
Specifications for Heathrow Scientific HDPE Coated Wire Rack for 15 x 15mL Tubes (16-20mm) EACH
Capacity
15 tubes
Material
HDPE coated wire
Pack Size
Each
Product Code
HS23215
Colour
Blue
Product Type
Wire Rack
Pack Quantity
1
Tube Diameter
16 - 20mm
For Use With
Tubes
For Tubes
15ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome