Intermediate Shelf, Wire Mesh, For Insertion

Order Code: ZT2704285S

£139.99 Inc VAT (20%)


Description

Intermediate shelf, made of wire mesh, for insertion. Supplied = assembled. Width = 680 mm. Depth = 810 mm. Material = wire mesh. Max. load = 150 kg. Product type = shelves/inserts. Enlarges the platform of the roll container. Wire base with flat iron supports. Without raised edges. Wire mesh intermediate shelf for type WxD 682 x 815 mm, 3 sided, 4-sided and anti-theft properties, can be hooked in loose.

Specifications for Intermediate Shelf, Wire Mesh, For Insertion
  • Supplied
    Assembled
  • Material
    Wire Mesh
  • Product Type
    Shelves/Inserts
  • Load Capacity
    150kg
  • Depth
    810mm
  • Width
    680mm