J631836MOB - Economy Wire Shelving Units Mobile Shelving Unit 457 x 914 x 1740

Order Code: ZT3078889S

£419.99 Inc VAT (20%)


Description

Bay Capacity kg: 900.
Capacity per Shelf kg: 250.
Depth mm: 457.
Dimensions: H x W x D mm: 1740 x 914 x 457.
Finish: Bright chrome.
Height mm: 1740.
No. of Shelves: 4.
Product Type: Static.
Shelf Capacity kg: 363.
Type: Medium duty, mobile with adjustable wire shelves.
Width mm: 914.Medium duty, bright chrome finish wire shelving. Static or mobile units in two widths and two depths. Comes with four adjustable shelf levels. Provides optimum product visibility. Extremely strong, up to 363kg shelf loading. 900kg bay capacity. Static or mobile units in two widths and two depths.

See full description
Specifications for J631836MOB - Economy Wire Shelving Units Mobile Shelving Unit 457 x 914 x 1740
  • Shelf Capacity
    363kg
  • Finish
    Bright chrome
  • Depth
    457mm
  • Height
    1740mm
  • Width
    914mm
  • Bay Capacity
    900kg
  • Number of Shelves
    4
  • Capacity Per Shelf
    250kg
  • No. of Shelves
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome