Planit Oven Shelf Liner Extends to fit most ovens. 42cm to 60cm An additional shelf that can be cooked directly on, no need for baking trays. Can be used on bottom rung to catch drips and spills to keep oven floor clean non stick & reusable easy clean W (mm) 420 H (mm) 625 D (mm) 10 Boxed Weight (g) 355 Product Weight (g) 355
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.