Post For Wire Mesh Table Trolley, Length 750mm, Pack Of 2, Chrome Plated

Order Code: ZT2738378S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£78.845%


Description

Post for wire mesh table trolley, length 750 mm, pack of 2, chrome plated. Supplied = assembled. Category = transport equipment and trolleys. Product type = posts. Material = metal. Colour = chrome plated. Length = 750 mm.

Specifications for Post For Wire Mesh Table Trolley, Length 750mm, Pack Of 2, Chrome Plated
  • Product Type
    Posts
  • Material
    Metal
  • Colour
    Chrome Plated
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Length
    750mm