S742436FS - Shelving -S.Steel Wire Shelf 5 Level 1895x610x914mm

Order Code: ZT3080579S

£2,399.99 Inc VAT (20%)


Description

Bay Capacity kg: 900.
Capacity per Shelf kg: 360.
Depth mm: 610.
Dimensions: H x W x D mm: 1895 x 914 x 610.
Height mm: 1895.
Material: Stainless steel.
Material: Steel.
No. of Shelves: 5.
Product Type: Solid shelf.
Shelf Capacity kg: 350.
Type: Solid shelves.
Width mm: 914.Manufactured from type 304 grade quality stainless steel. Smooth finish makes it easy to clean. 3mm raised edge helps contain spills. Extremely strong shelf capacity. Shelf capacity: 360kg UDL max. Bay capacity 900kg. 1895mm high. For more assistance with any of our Wire shelving products, please contact our telesales team on 01274 535044.

See full description
Specifications for S742436FS - Shelving -S.Steel Wire Shelf 5 Level 1895x610x914mm
  • Type
    Solid Shelves
  • Material
    Steel
  • Shelf Capacity
    350kg
  • Number of Shelves
    5
  • Height
    1895mm
  • Width
    914mm
  • Depth
    610mm
  • Bay Capacity
    900kg
  • Capacity Per Shelf
    360kg
  • No. of Shelves
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome